Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0532 AU Sp ub 0 7 20 © Dia mm Total Length mm Flute Length mm Art No 338 N Short HSS Tip Angle 118 o P Qty 1 0 34 12 0617 000 100 1 10 1 5 40 18 0617 000 150 2 0 49 24 0617 000 200 2 5 57 30 0617 000 250 3 0 61 33 0617 000 300 3 2 65 36 0617 000 320 3 3 0617 000 330 3 5 70 39 0617 000 350 4 0 75 43 0617 000 400 4 1 0617 000 410 4 2 0617 000 420 4 4 80 47 0617 000 440 4 5 0617 000 450 4 8 86 52 0617 000 480 4 9 0617 000 490 5 0 0617 000 500 5 2 0617 000 520 5 5 93 57 0617 000 550 5 6 0617 000 560 5 8 0617 000 580 6 0 0617 000 600 6 4 101 63 0617 000 640 6 5 0617 000 650 6 8 109 69 0617 000 680 7 0 0617 000 700 7 5 0617 000 750 8 0 117 75 0617 000 800 *Drill bits with a shank of over 12 5 mm have a reduced shank of 12 7 mm Dia mm Total Length mm Flute Length mm Art No 338 N Short HSS Tip Angle 118 o P Qty 8 5 117 75 0617 000 850 1 5 9 0 125 81 0617 000 900 9 5 0617 000 950 10 0 133 87 0617 001 000 10 2 0617 001 020 10 5 0617 001 050 11 0 142 94 0617 001 100 11 5 0617 001 150 12 0 151 101 0617 001 200 12 5 0617 001 250 13 0 0617 001 300 13 5 160 108 0617 001 350 1 14 0 0617 001 400 14 5 169 114 0617 001 450 15 0 0617 001 500 16 0 178 120 0617 001 600 16 5 184 125 0617 001 650 17 5 191 130 0617 001 750 18 0 0617 001 800 18 5 198 135 0617 001 850 19 0 0617 001 900 19 5 205 140 0617 001 950 20 0 0617 002 000 METRIC HSS BRIGHT TWIST DRILL DIN 338 Quality metric HSS assembly drill for quick working in steel with a tip angle of 118° Quick drilling The sturdy twist drill with its short design provides for quick drilling Precision ground tip The crosswise grinding ensures an excellent centering effect even on round materials eliminating the need for centerpunching or piloting Suited for General purpose use especially for nonferrous metals such as aluminium brass copper nickel tin lead and zinc Also suited to timber and plastic Tip Do not apply excessive pressure to the drill bit when in use The bit will do the work for you Steel ●●○○ ●○○○ Properties Tool life ●●○○ Drilling speed ●●○○ Drilledhole quality ●○○○ Versatility ●●○○ Drilling behaviour ●○○○ Drilling depth approx 5 x drill bit dia ●●○○ ●○○○