Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0541 AU Sp ub 0 1 18 © IMPERIAL TWIST DRILL ANSI HSCO Dia inch Complete Length mm Flute Length mm Art No Pack Qty 1 16 48 19 0617 440 116 1 10 5 64 51 22 0617 440 564 3 32 57 25 0617 440 332 7 64 67 32 0617 440 764 1 8 70 38 0617 440 018 9 64 73 41 0617 440 964 5 32 79 44 0617 440 532 11 64 83 51 0617 441 164 3 16 89 54 0617 440 316 13 64 92 59 0617 441 364 7 32 95 62 0617 440 732 15 64 98 64 0617 441 564 1 4 102 67 0617 440 014 17 64 105 70 0617 441 764 9 32 108 73 0617 440 932 19 64 111 75 0617 441 964 5 16 114 78 0617 440 516 21 64 117 81 0617 442 164 1 5 11 32 121 84 0617 441 132 23 64 124 87 0617 442 364 3 8 127 89 0617 440 038 25 64 130 92 0617 442 564 13 32 133 95 0617 441 332 7 16 140 100 0617 440 716 29 64 143 103 0617 442 964 15 32 146 106 0617 441 532 31 64 149 110 0617 443 164 1 2 152 111 0617 440 012 Quality HSCO assembly drill for quick working in steel and stainless steel with a tip angle of 130° Quick drilling The sturdy twist drill with its short design provides for quick drilling Precision ground tip The crosswise grinding ensures an excellent centering effect even on round materials eliminating the need for centrepunching or piloting Suited for Hardened for use with stainless steel and steel Can also be used with nonferrous metals such as aluminium brass copper nickel tin lead zinc Also suited to timber and plastic ●●○○ ●●○○ ●○○○ ●○○○ Properties Tool life ●●○○ Drilling speed ●●○○ Drilledhole quality ●○○○ Versatility ●●○○ Drilling behaviour ●○○○ Drilling depth approx 6 x drill bit dia Steel Stainless Steel Contents Art No P Qty A 21 pieces from dia 1 16 to 3 8 Cassette case 0617 440 001 1 B 29 pieces from dia 1 16 to 1 2 Cassette case 0617 440 004 1 C 10 each dia 1 16 to 9 64 3 16 5 each dia 5 32 11 64 13 64 to 21 64 23 64 3 8 135 pieces ORSY Case 0617 440 005 1 Drill bits with a shank of over 1 2 will have a reduced shank of 1 2 A B C