Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0561 AU Sp ub 0 7 17 © Quality imperial HSS assembly drill for quick working in steel with a tip angle of 118° Quick drilling The sturdy twist drill with its short design provides for quick drilling Precision ground tip The crosswise grinding ensures an excellent centering effect even on round materials eliminating the need for centrepunching or piloting Suited for General purpose use especially for steel Can also be used with nonferrous metals such as aluminium brass copper nickel tin lead zinc Also suited to timber and plastic Tip Do not apply excessive pressure to the drill bit when in use The bit will do the work for you Reduced shank The drill shank is turned from the 5 8” dia to a 12 7 mm dia The shank of the drill Ø consists of C45 steel and is friction welded to the HSS cutting part Contents Art No P Qty A 21 pieces from dia 1 16 to 3 8 Cassette case 0617 040 001 1 B 29 pieces from dia 1 16 to 1 2 Cassette case 0617 040 004 1 C 10 each dia 1 16 to 9 64 3 16 5 each dia 5 32 11 64 13 64 to 21 64 23 64 3 8 135 pieces ORSY Case 0617 040 005 1 IMPERIAL BRIGHT HSS TWIST DRILL ANSI Steel ●●○○ ●●○○ ●○○○ ●○○○ Properties Tool life ●●○○ Drilling speed ●●○○ Drilledhole quality ●○○○ Versatility ●●○○ Drilling behaviour ●○○○ Drilling depth approx 6 x drill bit dia A B C