Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0562 AU Sp ub 0 7 17 © IMPERIAL BRIGHT HSS TWIST DRILL ANSI Dia inch Complete Length mm Flute Length mm Art No Pack Qty 1 16 48 19 0617 040 116 1 10 5 64 51 22 0617 040 564 3 32 57 25 0617 040 332 7 64 67 32 0617 040 764 1 8 70 38 0617 040 018 9 64 73 41 0617 040 964 5 32 79 44 0617 040 532 11 64 83 51 0617 041 164 3 16 89 54 0617 040 316 13 64 92 59 0617 041 364 7 32 95 62 0617 040 732 15 64 98 64 0617 041 564 1 4 102 67 0617 040 014 17 64 105 70 0617 041 764 9 32 108 73 0617 040 932 19 64 111 75 0617 041 964 5 16 114 78 0617 040 516 21 64 117 81 0617 042 164 1 5 11 32 121 84 0617 041 132 23 64 124 87 0617 042 364 3 8 127 89 0617 040 038 25 64 130 92 0617 042 564 13 32 133 95 0617 041 332 27 64 137 98 0617 042 764 7 16 140 100 0617 040 716 29 64 143 103 0617 042 964 15 32 146 106 0617 041 532 31 64 149 110 0617 043 164 1 2 152 111 0617 040 012 Quality imperial HSS assembly drill for quick working in steel with a tip angle of 118° Quick drilling The sturdy twist drill with its short design provides for quick drilling Precision ground tip The crosswise grinding ensures an excellent centering effect even on round materials eliminating the need for centrepunching or piloting Suited for General purpose use especially for nonferrous metals such as aluminium brass copper nickel tin lead and zinc Also suited to timber and plastic Tip Do not apply excessive pressure to the drill bit when in use The bit will do the work for you Steel ●●○○ ●●○○ ●○○○ ●○○○ Properties Tool life ●●○○ Drilling speed ●●○○ Drilledhole quality ●○○○ Versatility ●●○○ Drilling behaviour ●○○○ Drilling depth approx 6 x drill bit dia Drill bits with a shank of over 1 2” have a reduced shank of 1 2”