Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
HSS din 340 type rn twiSt drill 02 0581 AU Sp ub 0 8 14 © Dia mm Total Length mm Chip Flute Length mm Art No Pack Qty 2 5 95 62 0624 200 250 10 3 0 100 66 0624 200 300 3 2 106 69 0624 200 320 3 5 112 73 0624 200 350 4 0 119 78 0624 200 400 4 5 126 82 0624 200 450 4 8 132 87 0624 200 480 5 0 132 87 0624 200 500 5 5 139 91 0624 200 550 6 0 139 91 0624 200 600 6 5 148 97 0624 200 650 7 0 156 102 0624 200 700 7 5 156 102 0624 200 750 8 0 165 109 0624 200 800 8 5 165 109 0624 200 850 9 0 175 115 0624 200 900 5 10 0 184 121 0624 201 000 Assembly drill for deep drilling in steel tip angle 130 o DIN 340 Long Reach • Suitable for wood plastic composites mild and cast steel alloy and non alloy grey cast iron tempered castings sintered materials graphite and nodular iron • Base material High Speed Steel • Point angle 118 o • Straight cylindrical shank • Right hand cutting Long tool life Thanks to HC High Speed Cutting grinding and the related precise cutting geometry a constant drilledhole quality is ensured with simultaneous high precision and a long tool life Partner Products Drilling and Cutting Oil Cooling Lubricant Power Drills Properties Tool life ●●○○ Drilling speed ●●○○ Drilledhole quality ●●○○ Versatility ●●○○ Drilling behavior ●●○○ Drilling depth 10 x drill bit dia Steel Note For drill bit material assignments see overview tables