Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
* Limited suitability Material Material Examples Tensile Strength Nsq mm Cooling Agent Cutting Speed m min Medium r p m feed s mm r p m at drill dia 2 5 8 10 16 20 Spring steel* 38Si 51MnV7 67SiCr5 58CrV4 800-1100 Oil emulsion 4-12 1280 0 025 510 0 050 320 0 080 255 0 100 160 0 125 130 0 160 Corrosion and Acid Resistant Steel X20Cr 13 X5CrNi18 9 X10CrNiMoTi 18 10 500-800 Oil 10 1600 0 032 635 0 063 400 0 100 320 0 125 200 0 160 160 0 200 Heat Resistant Steel X10CrSi6 X10CrA17 450-700 Oil 16 2560 0 032 1025 0 063 640 0 100 515 0 125 320 0 160 255 0 200 X10CrAI18 X20CrNiSi25 4 X12CrNiTi18 9 500-800 Oil 10 1600 0 025 635 0 050 400 0 080 320 0 100 200 0 125 160 0 160 X12CrNi25 21 X12NiCrSi36 16 500-800 Oil 6 960 0 020 385 0 040 240 0 063 190 0 080 120 0 100 95 0 125 Special Ni-Cralloy* Nimonic Hastelloy Inconel Monel 500-1200 Oil 3-10 960 0 022 385 0 045 240 0 071 190 0 090 120 0 112 95 0 143 Ti and Ti Alloy Annealed Ti99 5-99 8 TiAl5Sn2 5 TiAl5Sn5Zr5 350-800 Oil 10 1600 0 025 635 0 050 400 0 080 320 0 100 200 0 125 160 0 160 Ti Alloy Precipitation Hardened TiCu2 TiAl6V4 TiAl6V6Sn2 700-1200 Oil 5 800 0 020 320 0 040 200 0 063 160 0 080 100 0 100 80 0 125 Bronze Cu-Ni Alloyed* CuNi10Fe CuNi30Fe 300-500 Oil emulsion 20 3200 0 032 1280 0 063 800 0 100 640 0 125 400 0 160 320 0 200 Bronze Cu-Al Alloyed* CuAl8Fe G-CuAl10Fe G-CuAl 11 Ni 400-650 Oil emulsion 10-20 2400 0 032 955 0 063 600 0 100 480 0 125 300 0 160 240 0 200 * HSCO twiSt drill bitS - metriC - infOrmatiOn 02 0582 AU Sp ub 0 6 10 ©