Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
TWIST DRILL HSS DIN 1869 R1 TYPE RN 02 0583 AU Sp ub 0 9 19 © Dia mm Total Length mm Flute Length mm Art No P Qty 3 0 150 100 0625 400 300 1 3 5 165 115 0625 400 350 4 0 175 120 0625 400 400 4 5 220 150 0625 400 450 5 0 195 135 0625 400 500 5 5 220 150 0625 400 550 6 0 205 140 0625 400 600 6 5 220 150 0625 400 650 7 0 225 155 0625 400 700 8 0 240 165 0625 400 800 9 0 250 175 0625 400 900 10 0 265 185 0625 401 000 11 0 280 195 0625 401 100 12 0 295 205 0625 401 200 13 0 295 205 0625 401 300 Extralong drill bit for deep hole drilling in hardened or high strength steel up to a strength of 850 Nmm² in cast iron and in composite materials e g plastic profiles with steel core Very good adhesion of cooling lubricants and reduced tendency to weld on Vaporized surface Notice • When using a drill bit in line with DIN 1869 the creation of a pilot hole of 1 x Dto 2 x Dis recommended Our extra short precision drill DIN 338 art Number 0624 00* is ideal for this task • See overview tables for drill bit material assignments Partner Products Drilling and Cutting Oil Cooling Lubricant Power Drills Properties Tool life ●●○○ Drilling speed ●●○○ Drilledhole quality ●●○○ Versatility ●●○○ Drilling behaviour ●●●○ Steel ●○○○ ●○○○ ●●○○ ●●○○