Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0601 The precise highperformance drill for processing stainless steel e g V2A V4A heatresistant steels and titanium Also suitable for general broader applications in steel with strength up to 1 000 Nmm 2 and in cast iron Rapid drilling with perfect chip removal Large chipping spaces and small core Ideal for producing core drill holes Highly precise tip grinding for precise drilling Color Coding System Diameter Ø Length l1 Chip flute length l2 Art no P Qty ▉▉ Stainless steel Steel 1 mm 34 mm 12 mm 0626 000 100 1 ▉▉ Stainless steel Steel 1 5 mm 40 mm 18 mm 0626 000 150 1 ▉▉ Stainless steel Steel 2 mm 49 mm 24 mm 0626 000 200 1 ▉▉ Stainless steel Steel 2 5 mm 57 mm 30 mm 0626 000 250 1 ▉▉ Stainless steel Steel 3 mm 61 mm 33 mm 0626 000 300 1 ▉▉ Stainless steel Steel 3 1 mm 65 mm 36 mm 0626 000 310 1 ▉▉ Stainless steel Steel 3 2 mm 65 mm 36 mm 0626 000 320 1 ▉▉ Stainless steel Steel 3 3 mm 65 mm 36 mm 0626 000 330 1 ▉▉ Stainless steel Steel 3 5 mm 70 mm 39 mm 0626 000 350 1 ▉▉ Stainless steel Steel 4 mm 75 mm 43 mm 0626 000 400 1 ▉▉ Stainless steel Steel 4 1 mm 75 mm 43 mm 0626 000 410 1 ▉▉ Stainless steel Steel 4 2 mm 75 mm 43 mm 0626 000 420 1 Related products Art no Cutting and drilling oil CUT+COOL 400 ml 0893 050 004 Cutting and drilling oil CUT+COOL Perfect 400 ml 0893 050 008 Cutting and drilling oil CUT+COOL Perfect 5 l 0893 050 009 Drilling and cutting paste Cut and Cool Perfect 500 ml 0893 050 010 Cutting and drilling oil CUT+COOL 5 l 0893 050 1 Notice • The Ø 13 0 mm drill shank has been reduced to Ø 12 7 mm • Also recommended in conventional steel if longer service life compared to uncoated HSS drills is a priority • See overview tables for drill material assignments TWIST DRILL BIT HSCO DIN 338 TYPE RN OXIDE Suitable for machine type Drill Cordless screwdrivers Pedestal drilling machine Material to be processed Steel Cast iron Stainless steel Titanium Quality ZEBRA-Premium Standard drilling depth DIN 338 5xD Shank style Cylindrical Surface Oxide finish Cutting material HSCo Type RN OXIDE Angle of the tip 130 Degree Service life points system ●●●○ Drilling speed point system ●●●○ Bore hole quality point system ●●●● Versatility points system ●●●○ Drilling behaviour point system ●●●○ Selfcentring Yes Suitable for tensile strength up to 1000 Nmm 2 ST EP - 2 02 1-0 4-2 8 - A U-17 31 2 - ©