Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
Color Coding System Diameter Ø Length l1 Chip flute length l2 Art no P Qty ▉▉ Stainless steel Steel 4 5 mm 80 mm 47 mm 0626 000 450 1 ▉▉ Stainless steel Steel 4 8 mm 86 mm 52 mm 0626 000 480 1 ▉▉ Stainless steel Steel 4 9 mm 86 mm 52 mm 0626 000 490 1 ▉▉ Stainless steel Steel 5 mm 86 mm 52 mm 0626 000 500 1 ▉▉ Stainless steel Steel 5 1 mm 86 mm 52 mm 0626 000 510 1 ▉▉ Stainless steel Steel 5 5 mm 93 mm 57 mm 0626 000 550 1 ▉▉ Stainless steel Steel 6 mm 93 mm 57 mm 0626 000 600 1 ▉▉ Stainless steel Steel 6 1 mm 101 mm 63 mm 0626 000 610 1 ▉▉ Stainless steel Steel 6 4 mm 101 mm 63 mm 0626 000 640 1 ▉▉ Stainless steel Steel 6 5 mm 101 mm 63 mm 0626 000 650 1 ▉▉ Stainless steel Steel 6 8 mm 109 mm 69 mm 0626 000 680 1 ▉▉ Stainless steel Steel 7 mm 109 mm 69 mm 0626 000 700 1 ▉▉ Stainless steel Steel 7 1 mm 109 mm 69 mm 0626 000 710 1 ▉▉ Stainless steel Steel 7 5 mm 109 mm 69 mm 0626 000 750 1 ▉▉ Stainless steel Steel 8 mm 117 mm 75 mm 0626 000 800 1 ▉▉ Stainless steel Steel 8 1 mm 117 mm 75 mm 0626 000 810 1 ▉▉ Stainless steel Steel 8 2 mm 117 mm 75 mm 0626 000 820 1 ▉▉ Stainless steel Steel 8 3 mm 117 mm 75 mm 0626 000 830 1 ▉▉ Stainless steel Steel 8 4 mm 117 mm 75 mm 0626 000 840 1 ▉▉ Stainless steel Steel 8 5 mm 117 mm 75 mm 0626 000 850 1 ▉▉ Stainless steel Steel 8 6 mm 125 mm 81 mm 0626 000 860 1 ▉▉ Stainless steel Steel 8 7 mm 125 mm 81 mm 0626 000 870 1 ▉▉ Stainless steel Steel 8 8 mm 125 mm 81 mm 0626 000 880 1 ▉▉ Stainless steel Steel 8 9 mm 125 mm 81 mm 0626 000 890 1 ▉▉ Stainless steel Steel 9 mm 125 mm 81 mm 0626 000 900 1 02 0602 TWIST DRILL BIT HSCO DIN 338 TYPE RN OXIDE ST EP - 2 02 1-0 4-2 8 - A U-17 31 2 - ©