Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0603 TWIST DRILL BIT HSCO DIN 338 TYPE RN OXIDE ST EP - 2 02 1-0 4-2 8 - A U-17 31 2 - © Color Coding System Diameter Ø Length l1 Chip flute length l2 Art no P Qty ▉▉ Stainless steel Steel 9 1 mm 125 mm 81 mm 0626 000 910 1 ▉▉ Stainless steel Steel 9 2 mm 125 mm 81 mm 0626 000 920 1 ▉▉ Stainless steel Steel 9 3 mm 125 mm 81 mm 0626 000 930 1 ▉▉ Stainless steel Steel 9 4 mm 125 mm 81 mm 0626 000 940 1 ▉▉ Stainless steel Steel 9 5 mm 125 mm 81 mm 0626 000 950 1 ▉▉ Stainless steel Steel 9 6 mm 133 mm 87 mm 0626 000 960 1 ▉▉ Stainless steel Steel 9 7 mm 133 mm 87 mm 0626 000 970 1 ▉▉ Stainless steel Steel 9 8 mm 133 mm 87 mm 0626 000 980 1 ▉▉ Stainless steel Steel 9 9 mm 133 mm 87 mm 0626 000 990 1 ▉▉ Stainless steel Steel 10 mm 133 mm 87 mm 0626 001 000 1 ▉▉ Stainless steel Steel 10 2 mm 133 mm 87 mm 0626 001 020 1 ▉▉ Stainless steel Steel 11 mm 142 mm 94 mm 0626 001 100 1 ▉▉ Stainless steel Steel 12 mm 151 mm 101 mm 0626 001 200 1 ▉▉ Stainless steel Steel 13 mm 151 mm 101 mm 0626 001 300 1 ▉▉ Stainless steel Steel 14 mm 160 mm 108 mm 0626 001 400 1 ▉▉ Stainless steel Steel 15 5 mm 178 mm 120 mm 0626 001 550 1