Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0604 Precise highperformance drill bits for machining stainless steel such as V2A V4A heatresistant steels and titanium Also for general broad applications in steel up to 1000 Nmm 2 strength and in cast iron Available in ORSY ® system cassette Fast drilling with perfect chip removal • Large chip spaces and small core Ideal for core drill holes • Very precise point grinding for precise boreholes Suitable for the ORSY ® system compact and practical system cassette with useful details such as stackability optimised joint and simple opening Color Coding System ▉ Stainless steel ▉ Steel Related products Art no CUT+COOL drilling and cutting oil 400 ml 0893 050 004 CUT+COOL Perfect drilling and cutting oil 400 ml 0893 050 008 CUT+COOL Perfect drilling and cutting oil 5 l 0893 050 009 Cut and Cool Perfect drilling cutting paste 500 ml 0893 050 010 CUT+COOL drilling and cutting oil 5 l 0893 050 1 Contents for art no Designation Art no Quantity 0626 000 019 Twist drill bit HSCO DIN 338 type RN oxide 1 mm 0626 000 100 1 Twist drill bit HSCO DIN 338 type RN oxide 1 5 mm 0626 000 150 1 Twist drill bit HSCO DIN 338 type RN oxide 2 mm 0626 000 200 1 Twist drill bit HSCO DIN 338 type RN oxide 2 5 mm 0626 000 250 1 Twist drill bit HSCO DIN 338 type RN oxide 3 mm 0626 000 300 1 Twist drill bit HSCO DIN 338 type RN oxide 3 5 mm 0626 000 350 1 Twist drill bit HSCO DIN 338 type RN oxide 4 mm 0626 000 400 1 Twist drill bit HSCO DIN 338 type RN oxide 4 5 mm 0626 000 450 1 Twist drill bit HSCO DIN 338 type RN oxide 5 mm 0626 000 500 1 Twist drill bit HSCO DIN 338 type RN oxide 5 5 mm 0626 000 550 1 Twist drill bit HSCO DIN 338 type RN oxide 6 mm 0626 000 600 1 Twist drill bit HSCO DIN 338 type RN oxide 6 5 mm 0626 000 650 1 Twist drill bit HSCO DIN 338 type RN oxide 7 mm 0626 000 700 1 Twist drill bit HSCO DIN 338 type RN oxide 7 5 mm 0626 000 750 1 Twist drill bit HSCO DIN 338 type RN oxide 8 mm 0626 000 800 1 Twist drill bit HSCO DIN 338 type RN oxide 8 5 mm 0626 000 850 1 Twist drill bit HSCO DIN 338 type RN oxide 9 mm 0626 000 900 1 Twist drill bit HSCO DIN 338 type RN oxide 9 5 mm 0626 000 950 1 Twist drill bit HSCO DIN 338 type RN oxide 10 mm 0626 001 000 1 Empty box for DIN 338 twist drill bits 0633 002 001 1 Notice • Also recommended for use in conventional steel if a longer service life than uncoated HSS drill bits is a priority TWIST DRILL BIT ASSORTMENT HSCO DIN 338 TYPE RN OXIDE 19 PIECES Art no 0626 000 019 P Qty 1 Number of pieces in assortment set 19 PCS Surface Oxide finish Standard drilling depth DIN 338 5xD ST EP - - A U -1 7 7 9 6 - ©