Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0605 The affordable robust assembly drill for quick working in stainless steel and heatresistant steels general broad applications in steel up to 1 000 Nmm 2 strength and cast iron Quick drilling • Web thinning ensure less friction during drilling and therefore less feed force needed • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly • Highly efficient chip removal Selfcentering The crosswise grinding ensures an excellent centering effect even on domed surfaces eliminating the need for centerpunching or piloting Good cutting performance Cutting material HSCo M35 contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements Color Coding System Diameter Ø Length l1 Chip flute length l2 Art no P Qty ▉ Stainless steel 1 mm 34 mm 12 mm 0617 400 100 1 10 ▉ Stainless steel 1 5 mm 40 mm 18 mm 0617 400 150 1 10 ▉ Stainless steel 2 mm 49 mm 24 mm 0617 400 200 1 10 ▉ Stainless steel 2 5 mm 57 mm 30 mm 0617 400 250 1 10 ▉ Stainless steel 3 mm 61 mm 33 mm 0617 400 300 1 10 ▉ Stainless steel 3 5 mm 70 mm 39 mm 0617 400 350 1 10 ▉ Stainless steel 4 mm 75 mm 43 mm 0617 400 400 1 10 ▉ Stainless steel 4 5 mm 80 mm 47 mm 0617 400 450 1 10 ▉ Stainless steel 5 mm 86 mm 52 mm 0617 400 500 1 10 ▉ Stainless steel 5 5 mm 93 mm 57 mm 0617 400 550 1 10 ▉ Stainless steel 6 mm 93 mm 57 mm 0617 400 600 1 10 ▉ Stainless steel 6 5 mm 101 mm 63 mm 0617 400 650 1 10 ▉ Stainless steel 7 mm 109 mm 69 mm 0617 400 700 1 10 ▉ Stainless steel 7 5 mm 109 mm 69 mm 0617 400 750 1 10 ▉ Stainless steel 8 mm 117 mm 75 mm 0617 400 800 1 10 ▉ Stainless steel 8 5 mm 117 mm 75 mm 0617 400 850 1 5 Related products Art no Twist Drill bit assortment DIN 338 HSS 0617 000 004 Twist Drill bit assortment DIN338 HSCO 0617 400 001 Application area Steel Stainless steel Notice The drill shank is turned from the 13 0 mm dia to a 12 7 mm dia TWIST DRILL BIT HSCO DIN 338 TYPE RN Material to be processed Stainless steel Steel Standard drilling depth DIN 338 5xD Shank style Cylindrical Surface Vaporised Cutting material HSCo Angle of the tip 130 Degree Service life points system ●●●○ Drilling speed point system ●●○○ Bore hole quality point system ●●○○ Versatility points system ●●●○ Drilling behaviour point system ●●●○ Selfcentring Yes ST EP - 2 02 1-0 4-2 8 - A U-17 31 4 - ©