Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
Color Coding System Diameter Ø Length l1 Chip flute length l2 Art no P Qty ▉ Stainless steel 9 mm 125 mm 81 mm 0617 400 900 1 5 ▉ Stainless steel 9 5 mm 125 mm 81 mm 0617 400 950 1 5 ▉ Stainless steel 10 mm 133 mm 87 mm 0617 401 000 1 5 ▉ Stainless steel 11 mm 142 mm 94 mm 0617 401 100 1 5 ▉ Stainless steel 12 mm 151 mm 101 mm 0617 401 200 1 5 ▉ Stainless steel 13 mm 151 mm 101 mm 0617 401 300 1 5 ▉ Stainless steel 14 mm 160 mm 108 mm 0617 401 400 1 02 0606 TWIST DRILL BIT HSCO DIN 338 TYPE RN ST EP - 2 02 1-0 4-2 8 - A U-17 31 4 - ©