Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0607 ST EP - 2 02 1-1 0-2 9 - A U-17 31 5 - © 19-piece in system box assembly drill for quick working in steel stainless steel tip angle 130° Quick drilling • Web thinning ensures less friction during drilling and therefore less feed force needed • The sturdy point grinding with short designed working length enable quick drilling by using cordless and corded drill at construction site and in assembly • Highly efficient chip removal Selfcentering The crosswise grinding ensures an excellent centering effect even on domed surfaces elimi - nating the need for centerpunching or piloting Contents • 19 pcs • Ø 1 0 - 10 0 x 0 5 mm Contents for art no Designation Art no Quantity 0617 400 001 Twist Drill bit HSCO DIN 338 TYPE RN 1 0 mm 0617 400 100 1 Twist Drill bit HSCO DIN 338 TYPE RN 1 5 mm 0617 400 150 1 Twist Drill bit HSCO DIN 338 TYPE RN 2 0 mm 0617 400 200 1 Twist Drill bit HSCO DIN 338 TYPE RN 2 5 mm 0617 400 250 1 Twist Drill bit HSCO DIN 338 TYPE RN 3 0 mm 0617 400 300 1 Twist Drill bit HSCO DIN 338 TYPE RN 3 5 mm 0617 400 350 1 Twist Drill bit HSCO DIN 338 TYPE RN 4 0 mm 0617 400 400 1 Twist Drill bit HSCO DIN 338 TYPE RN 4 5 mm 0617 400 450 1 Twist Drill bit HSCO DIN 338 TYPE RN 5 0 mm 0617 400 500 1 Twist Drill bit HSCO DIN 338 TYPE RN 5 5 mm 0617 400 550 1 Twist Drill bit HSCO DIN 338 TYPE RN 6 0 mm 0617 400 600 1 Twist Drill bit HSCO DIN 338 TYPE RN 6 5 mm 0617 400 650 1 Twist Drill bit HSCO DIN 338 TYPE RN 7 0 mm 0617 400 700 1 Twist Drill bit HSCO DIN 338 TYPE RN 7 5 mm 0617 400 750 1 Twist Drill bit HSCO DIN 338 TYPE RN 8 0 mm 0617 400 800 1 Twist Drill bit HSCO DIN 338 TYPE RN 8 5 mm 0617 400 850 1 Twist Drill bit HSCO DIN 338 TYPE RN 9 0 mm 0617 400 900 1 Twist Drill bit HSCO DIN 338 TYPE RN 9 5 mm 0617 400 950 1 Twist Drill bit HSCO DIN 338 TYPE RN 10 0 mm 0617 401 000 1 Application area • Steel Stainless steel TWIST DRILL BIT ASSORTMENT DIN338 HSCO Art no 0617 400 001 P Qty 1 Number of pieces in assortment set 19 PCS Surface Vaporised