Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
METRIC HSS BRIGHT TWIST DRILL DIN 338 02 0531 AU Sp ub 0 7 20 © Quality metric HSS assembly drill for quick working in steel with a tip angle of 118° Quick drilling The sturdy twist drill with its short design provides for quick drilling Precision ground tip The crosswise grinding ensures an excellent centering effect even on round materials eliminating the need for centrepunching or piloting Suited for General purpose use especially for steel Can also be used with nonferrous metals such as aluminium brass copper nickel tin lead zinc timber and plastic Tip Do not apply excessive pressure to the drill bit when in use The bit will do the work for you Contents Art No P Qty A 19 pieces from dia 1 0 - 10 0mm at 0 5mm intervals Cassette case 0617 000 001 1 B 25 pieces from dia 1 0 - 13 0mm at 0 5 mm intervals Cassette case 0617 000 004 1 C 10 each dia 1 0 - 6 0 x 0 5mm 5 each dia 6 5 - 10 5 x 0 5mm 155 pieces ORSY 100 Case 0617 000 005 1 Steel ●●○○ ●●○○ ●○○○ ●○○○ Properties Tool life ●●○○ Drilling speed ●●○○ Drilledhole quality ●○○○ Versatility ●●○○ Drilling behaviour ●○○○ Drilling depth approx 5 x drill bit dia A B C