Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0522 AU Sp ub 0 4 18 © METRIC BLACK HSS TWIST DRILL DIN 338 - INDIVIDUAL Dia mm Total Length mm Flute Length mm Art No DIN 338 Short HSS Tip Angle 130 o ‘Zebra Black’ Pack Qty 0 5 22 6 0624 000 050 1 10 0 6 24 7 0624 000 060 0 8 30 10 0624 000 080 0 9 32 11 0624 000 090 1 0 34 12 0624 000 100 1 1 36 14 0624 000 110 1 2 38 16 0624 000 120 1 3 0624 000 130 1 4 40 18 0624 000 140 1 5 0624 000 150 1 6 43 20 0624 000 160 1 7 0624 000 170 1 8 46 22 0624 000 180 1 9 0624 000 190 2 0 49 24 0624 000 200 2 1 0624 000 210 2 2 53 27 0624 000 220 2 3 0624 000 230 2 4 57 30 0624 000 240 2 5 0624 000 250 2 6 0624 000 260 2 7 61 33 0624 000 270 2 8 0624 000 280 2 9 0624 000 290 3 0 0624 000 300 3 1 65 36 0624 000 310 3 2 0624 000 320 3 3 0624 000 330 3 4 70 39 0624 000 340 3 5 0624 000 350 3 6 0624 000 360 3 7 0624 000 370 3 8 75 43 0624 000 380 3 9 0624 000 390 4 0 0624 000 400 4 1 0624 000 410 4 2 0624 000 420 4 3 80 47 0624 000 430 4 4 0624 000 440 4 5 0624 000 450 4 6 0624 000 460 4 7 0624 000 470 4 8 86 52 0624 000 480 4 9 0624 000 490 5 0 0624 000 500 5 1 0624 000 510 5 2 0624 000 520 5 3 0624 000 530 Dia mm Total Length mm Flute Length mm Art No DIN 338 Short HSS Tip Angle 130 o ‘Zebra Black’ Pack Qty 5 4 93 57 0624 000 540 10 5 5 0624 000 550 5 6 0624 000 560 5 7 0624 000 570 5 8 0624 000 580 5 9 0624 000 590 6 0 0624 000 600 6 1 101 63 0624 000 610 6 2 0624 000 620 6 3 0624 000 630 6 4 0624 000 640 6 5 0624 000 650 6 6 0624 000 660 6 7 0624 000 670 6 8 109 69 0624 000 680 6 9 0624 000 690 7 0 0624 000 700 7 1 109 69 0624 000 710 7 2 0624 000 720 7 3 0624 000 730 7 4 0624 000 740 7 5 0624 000 750 7 6 117 75 0624 000 760 7 7 0624 000 770 7 8 0624 000 780 7 9 0624 000 790 8 0 0624 000 800 8 1 0624 000 810 8 2 0624 000 820 8 3 0624 000 830 8 4 0624 000 840 5 8 5 0624 000 850 8 6 0624 000 860 8 7 125 81 0624 000 870 8 8 0624 000 880 8 9 0624 000 890 9 0 0624 000 900 9 1 0624 000 910 9 3 0624 000 930 9 4 0624 000 940 9 5 0624 000 950 9 6 133 87 0624 000 960 9 7 0624 000 970 9 8 0624 000 980 9 9 0624 000 990 10 0 0624 001 000 10 1 0624 001 010 1 10 2 0624 001 020 10 5 0624 001 050 Dia mm Total Length mm Flute Length mm Art No DIN 338 Short HSS Tip Angle 130 o ‘Zebra Black’ Pack Qty 11 0 142 94 0624 001 100 1 11 1 0624 001 110 11 5 0624 001 150 12 0 151 101 0624 001 200 12 1 0624 001 210 12 5 0624 001 250 *Drills over 12 5mm have 1 2” reduced shank 1 2” Reduced Shank Drill Dia mm Total Length mm Flute Length mm Art No 338 N Short HSS Tip Angle 130 o ‘Zebra Black’ Pack Qty 13 0 151 101 0624 001 300 1 13 1 0624 001 310 13 5 160 108 0624 001 350 14 0 0624 001 400 14 2 169 114 0624 001 420 14 5 0624 001 450 15 0 0624 001 500 15 5 178 120 0624 001 550 16 0 0624 001 600 16 5 184 125 0624 001 650 17 0 0624 001 700 17 5 191 130 0624 001 750 18 0 0624 001 800 18 5 198 135 0624 001 850 19 0 0624 001 900 19 5 205 140 0624 001 950 20 0 0624 002 000