Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0609 TWIST DRILL BIT ASSORTMENT DIN 338 HSCO 155-piece in system box assembly drill for quick workingin steel and stainless steel tip angle 130° Quick drilling • Web thinning ensure less friction during drilling and therefore less feed force needed • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly • Highly efficient chip removal Selfcentering • The crosswise grinding ensures an excellent centering effect even on domed surfaces eliminating the need for centerpunching or piloting Art no 0617 400 005 P Qty 1 Number of pieces in assortment set 155 PCS Surface Vaporised Standard drilling depth DIN 338 5xD Shank style Cylindrical Contents for art no Designation Art no Quantity 0617 400 005 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 100 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 150 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 200 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 250 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 300 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 350 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 400 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 450 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 500 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 550 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 600 10 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 650 5 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 700 5 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 750 5 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 800 5 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 850 5 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 900 5 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 950 5 Twist Drill bit HSCO DIN 338 TYPE RN 0617 401 000 5 Twist Drill bit HSCO DIN 338 TYPE RN 0617 401 050 5 System insert plastic 4 4 1 Number of compartments 20 PCS 5581 003 021 1 System case 4 4 1 370 x 278 x 85 mm 5581 020 000 1 Related products Art no CUT+COOL drilling and cutting oil 400 ml 0893 050 004 CUT+COOL Perfect drilling and cutting oil 400 ml 0893 050 008 Cut and Cool Perfect drilling cutting paste 500 ml 0893 050 010 Twist Drill bit assortment DIN338 HSCo 0617 400 001 Twist Drill bit assortment DIN338 HSCO 0617 400 004 Application area • Steel stainless steel Notice • The drill shank is turned from the 13 0 mm dia to a 12 7 mm dia ST EP - 2 0 2 5 -0 3 -3 1 - A U -1 8 5 87 - ©