Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 061 1 The highperformance drill bit with unique SMART STEP technology from dia 2 5 mm for highprecision circular drill holes in steel up to 1000 Nmm 2 aluminium plastic e g acrylic glass HPL Trespa or multiplex boards nonferrous metals hard and softwood Available in the ORSY ® system cassette The original SMART STEP the first twist drill bit with step drill tip geometry from dia 2 5 mm Precise circular holes Extremely convenient drilling • Saves predrilling precise spot drilling without running off centre • Tilted drilling possible • Simple reboring or enlarging of an existing drill hole Significantly quicker than conventional ground twist drill bits Perfect for drilling out rivets and stud bolts 3-face shank from dia 4 mm • No twisting in the drill chuck faster more comfortable working • Optimum transfer of force • Protection of the drill chuck from damage • Little effort required to open and close the drill chuck ORSY ® -system compatible compact and practical system cassette with useful details such as stackability optimised joint and easy opening Contents for art no Designation Art no Quantity 0624 930 019 Twist drill HSS DIN 338 SMART STEP 1 mm 0624 930 100 1 Twist drill HSS DIN 338 SMART STEP 1 5 mm 0624 930 150 1 Twist drill HSS DIN 338 SMART STEP 2 0 mm 0624 930 200 1 Twist drill HSS DIN 338 SMART STEP 2 5 mm 0624 930 250 1 Twist drill HSS DIN 338 SMART STEP 3 0 mm 0624 930 300 1 Twist drill HSS DIN 338 SMART STEP 3 5 mm 0624 930 350 1 Twist drill HSS DIN 338 SMART STEP 4 0 mm 0624 930 400 1 Twist drill HSS DIN 338 SMART STEP 4 5 mm 0624 930 450 1 Twist drill HSS DIN 338 SMART STEP 5 0 mm 0624 930 500 1 Twist drill HSS DIN 338 SMART STEP 5 5 mm 0624 930 550 1 Twist drill HSS DIN 338 SMART STEP 6 0 mm 0624 930 600 1 Twist drill HSS DIN 338 SMART STEP 6 5 mm 0624 930 650 1 Twist drill HSS DIN 338 SMART STEP 7 0 mm 0624 930 700 1 Twist drill HSS DIN 338 SMART STEP 7 5 mm 0624 930 750 1 Twist drill HSS DIN 338 SMART STEP 8 0 mm 0624 930 800 1 Twist drill HSS DIN 338 SMART STEP 8 5 mm 0624 930 850 1 Twist drill HSS DIN 338 SMART STEP 9 0 mm 0624 930 900 1 Twist drill HSS DIN 338 SMART STEP 9 5 mm 0624 930 950 1 Twist drill HSS DIN 338 SMART STEP 10 0 mm 0624 931 000 1 Empty box for DIN 338 twist drill bits 0633 002 001 1 Stepped drill bit geometry 3-face shank prevents turning in the drill chuck Drill tip with cutting geometry Application area • Perfect for rivet holes drilling out stud bolts for drilling sheet metal and thinwalled profile materials e g aluminium window profiles • High quality of drill holes and significantly longer service life compared to conventional twist wood drill bits • Ideal for highprecision comfortable and quick work in solid materials e g in steel with strength of up to 1000 Nmm2 aluminium and plastics Notice • For blind holes please observe the extended drill tip TWIST DRILL BIT ASSORTMENT HSS DIN 338 SMART STEP 19 PIECES Art no 0624 930 019 P Qty 1 Number of pieces in assortment set 19 PCS Surface Multiple refined Standard drilling depth DIN 338 5xD ST EP - 2 02 2-1 2-0 9 - A U-17 84 6 - ©