Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0608 25-piece in system box assembly drill for quick working in steel tip angle 130° Quick drilling • Web thinning ensure less friction during drilling and therefore less feed force needed • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly • Highly efficient chip removal Selfcentering • The crosswise grinding ensures an excellent centering effect even on domed surfaces eliminating the need for centerpunching or piloting Contents • 25 pcs • Ø 1 0 - 13 0 x 0 5 mm Related products Art no CUT+COOL drilling and cutting oil 400 ml 0893 050 004 CUT+COOL Perfect drilling and cutting oil 400 ml 0893 050 008 Cut and Cool Perfect drilling cutting paste 500 ml 0893 050 010 Twist Drill bit assortment DIN338 HSCo 0617 400 001 Twist drill bit assortment DIN 338 HSCO 0617 400 005 Contents for art no Designation Art no Quantity 0617 400 004 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 100 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 150 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 200 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 250 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 300 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 350 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 400 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 450 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 500 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 550 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 600 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 650 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 700 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 750 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 800 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 850 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 900 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 400 950 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 401 000 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 401 050 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 401 100 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 401 150 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 401 200 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 401 250 1 Twist Drill bit HSCO DIN 338 TYPE RN 0617 401 300 1 Application area Steel Stainless steel Notice The drill shank is turned from the 13 0mm dia to a 12 7 mm dia TWIST DRILL BIT ASSORTMENT DIN338 HSCO Art no 0617 400 004 P Qty 1 Number of pieces in assortment set 25 PCS Surface Vaporised Shank style Cylindrical ST EP - 2 0 2 4 -1 2 -1 7 - A U -1 8 51 0 - ©