Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
9 S M P A D H E S I V E Cartridge Cutter For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angles Art No 0715 66 09 3-in-1 Tool For Silicone Easy to use practical three in one tool for the processing of sealants This hard wearing tool has a stainless steel scraper blade to ensure longevity Replacement smoothing pad set gives the tool greater longevity Art No 0891 184 010 Cordless Application Gun AKP 18-600 M-CubeĀ® Powerful 18-Vapplication gun that Wurth has developed to meet the needs of tradespeople Durable metal gearbox and overload protection Suitable as standard for 400ml and 600ml bags With the supplied pressure plate art 5700 202 004 cartridges can also be processed Art No 5701 410 000 PE Backfill Sealant Siliconefree and good joint filling ability to reduce gap depth Prevents threeedge adhesion Reduces risk of cracking on sealing and expansion joints The backfill can be conveniently removed through a prepunched carton opening Art No 0875 8