Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
11 S M P A D H E S I V E Application Nozzle for Plastic Cartridge Length 10 5 cm Art No 0891 653 Resealable Application Nozzle Slows down the drying out of the processing material Length 11cm Art No 0891 653 2 Application Nozzle Can Rotate 360° Easy processing in hardtoreach places Length 11cm Art No 0891 653 3 Nozzle Extension Several extensions can be combined Length 11cm Art No 0891 400 610 V-Cut Special Cartridge Nozzle With Vshaped cut out Length 6cm Art No 0891 651 13 Application Nozzle Long Length 15m Art No 0891 651 12 Flanged Butt Seam Nozzle FD With guide pin as per OEM specification Length 12 cm Art No 0891 236 Flat Application Nozzle Adhesive application over widths ranging from 15 to 60 m Art No 0891 663 Nozzle for sprayable seam sealant For restoration of the original structure according to the OEM Art No 0891 628 612 Corner Angle For application in hardtoreach corners Length 3 5cm Art No 0891 651 11