Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
METRIC TiN PREMIUM TWIST DRILL DIN 338 02 0511 AU Sp ub 0 1 18 © Premium TiN Titanium Nitride headcoated assembly drill bits for precise working in steel Lasts up to 3 times longer than a noncoated HSS drill Precise drilling The sturdy twist drill with its short design provides for precise drilling Selfcentering Crosswise grinding ensures an excellent centering effect even on round materials eliminating the need for centerpunching or piloting Noticeably longer service life Thanks to the TiN headcoating and the HC highspeed cutting grind Consistent drilledhole quality and high precision are ensured thanks to the associated precise cutting edge geometry TiN Titanium Nitride coated HSS Steel has a maximum application temperature of 400ºC The TiN coating increase the heat resistance up to 600ºC which results in up to 3 times more tool life in comparison with a noncoated HSS drill Drilling depth 5x drill bit diameter Note Drills greater than 13 mm diameter have a reduced shank size of 12 7 mm Contents Art No Pack Qty A 19 pieces from dia 1 0 - 10 0 mm at 0 5mm intervals Cassette case 0624 020 001 1 B 25 pieces from dia 1 0 - 13 0 mm at 0 5 mm intervals Cassette case 0624 020 004 1 C 155 pieces from dia 1 0 - 10 5 at 0 5 mm intervals ORSY Case 0624 020 009 1 Steel Properties Tool life ●●●○ Drilling speed ●●●○ Drilledhole quality ●●○○ Versatility ●●○○ Drilling behaviour ●●○○ Drilling depth 5 x drill bit dia Drill type Lif es pa n 1 2 3 TIN HSS A B C