Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
02 0601 The precise highperformance drill bit for machining stainless steel e g V2A V4A heatresistant steels and titanium Also for general broad applications in steel up to 1 200 Nmm 2 and in cast iron Fast drilling with optimal chip removal • Large chip areas and small core Ideal for core holes • Very precise point geometry for precise drill holes Product packaging made from 100 % PCR recycled plastic from household waste and 100 % recyclable Related products Art no CUT+COOL drilling and cutting oil 400 ml 0893 050 004 CUT+COOL Perfect drilling and cutting oil 400 ml 0893 050 008 CUT+COOL Perfect drilling and cutting oil 5 l 0893 050 009 Cut and Cool Perfect drilling cutting paste 500 ml 0893 050 010 CUT+COOL drilling and cutting oil 5 l 0893 050 1 Key v c cutting speed [m min] f feed [mm r] n rotation speed [rpm] The suggested cutting values are reference values and must be adapted to the respective conditions Notice • The dia 13 0 mm drill shank has been reduced to dia 12 7 mm • Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority TWIST DRILL BIT HSCO DIN 338 TYPE RN OXIDE Suitable for machine type Drill Cordless screwdrivers Pedestal drilling machine Material to be processed Steel Cast iron Stainless steel Titanium Quality ZEBRA-Premium Standard drilling depth DIN 338 5xD Shank style Cylindrical Surface Oxide finish Cutting material HSCo Type RN OXIDE Angle of the tip 130 Degree Service life points system ●●●○ Drilling speed point system ●●●○ Bore hole quality point system ●●●○ Versatility points system ●●●○ Drilling behaviour point system ●●●○ Selfcentring Yes Suitable for tensile strength up to 1200 Nmm 2 ST EP - 2 02 5-06 -17 - A U-18 63 6 - ©